Square D (Schneider Electric) 9050JCK16V20 Plug-In 120V Variable Time On-Delay Relay with 0.1-10 Minute Timing Range | Graybar Store
Square D (Schneider Electric) - Plug-In 120V Variable Time On-Delay Relay with 0.1-10 Minute Timing Range - 9050JCK16V20
+ / - Hover over image to Zoom
Other Views

    Plug-In 120V Variable Time On-Delay Relay with 0.1-10 Minute Timing Range

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK16V20
    SKU: 88249817
    $113.11
    Checking Pricing
         
    Contact Operation:DPDT
    Range:0.1-10 Minutes
    Amperage Rating:10
    Coil Voltage:120 Vac/110 Vdc
    Additional Options:On Delay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK16V20
    • Additional Options On Delay
    • Amperage Rating 10
    • Coil Voltage 120 Vac/110 Vdc
    • Contact Operation DPDT
    • Range 0.1-10 Minutes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Variable time on delay DPDT 10A 240V plug-in relay with 0.1-10 minutes timing range and 120V coil voltage.
    • 8 Pin
    • 2NO/2NC
    • ±1% Repeat accuracy
    • Transient protected
    • Horsepower Rated
    • RoHS compliant