Siemon PP2-12-LCSM-01 Plug and Play Fiber Module | Graybar Store
Siemon - Plug and Play Fiber Module - PP2-12-LCSM-01
+ / - Hover over image to Zoom
Other Views

    Plug and Play Fiber Module

    Manufacturer: Siemon
    Manufacturer #: PP2-12-LCSM-01
    SKU: 25455625
    $361.61
    Checking Pricing
         
    Converter Type:LC to MTP, SC to MTP
    Plug Type:Plug And Play Module With MTP Port
    Accommodates:Plug And Play Module With MTP Port, LC to MTP; SC to MTP, Black/Blue, Fiber Count: 12, OS1; OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # PP2-12-LCSM-01
    • Converter Type LC to MTP, SC to MTP
    • Plug Type Plug And Play Module With MTP Port
    • Accommodates Plug And Play Module With MTP Port, LC to MTP; SC to MTP, Black/Blue, Fiber Count: 12, OS1; OS2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Singlemode LC 12-port Plug & Play module with 1 MTP port, black.