Leviton 14W33 Plug | Graybar Store
Leviton - Plug - 14W33
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Leviton
    Manufacturer #: 14W33
    SKU: 96052606
    $22.53
    Checking Pricing
         
    Color:Yellow
    Amperage:20A
    NEMA Rating:NEMA 5-20P
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 14W33
    • Color Yellow
    • Amperage 20A
    • Grade Industrial
    • Materials Santoprene TPV
    • NEMA Rating NEMA 5-20P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wetguard® Plug, 20A, 125V, No. of Wires: 3, No.of Poles: 2, Santoprene TPV