Hubbell Wiring Device - Kellems HBL2311S Plug | Graybar Store
Hubbell Wiring Device - Kellems - Plug - HBL2311S
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2311S
    SKU: 96022478
    $24.09
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA L5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2311S
    • Color White
    • Amperage 20A
    • Materials Nylon
    • NEMA Rating NEMA L5-20P
    Product Overview:
    Twist Lock® Safety Shroud® HBL Plug, Amperage: 20 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Nylon