Hubbell Wiring Device - Kellems HBL2731S Plug | Graybar Store
Hubbell Wiring Device - Kellems - Plug - HBL2731S
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2731S
    SKU: 96018936
    $50.46
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:480 V AC
    Color:Black/White
    NEMA Rating:NEMA L16-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2731S
    • Color Black/White
    • Amperage 30A
    • Materials Nylon
    • NEMA Rating NEMA L16-30P
    • No. of Poles 3
    Product Overview:
    Twist Lock® Safety Shroud® HBL Plug, No. of Wires: 4, Voltage Rating: 480 V AC, Amperage: 30 A, Nylon, No. of Poles: 3