Hubbell Wiring Device - Kellems HBL2621SW Plug | Graybar Store
Hubbell Wiring Device - Kellems - Plug - HBL2621SW
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2621SW
    SKU: 95024633
    $96.72
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250 V AC
    Color:Black
    NEMA Rating:NEMA L6-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2621SW
    • Color Black
    • Amperage 30A
    • Materials Polybutylene Terephthalate
    • NEMA Rating NEMA L6-30P
    Product Overview:
    Twist Lock® HBL Plug, Amperage: 30 A, Voltage Rating: 250 V AC, No. of Wires: 3, No.of Poles: 2, Polybutylene Terephthalate