Molex 24W04 Watertight® Plug, Locking Blade, 15A 125V, 2P2W, Yellow Rubber | Graybar Store
Molex - Watertight® Plug, Locking Blade, 15A 125V, 2P2W, Yellow Rubber - 24W04
+ / - Hover over image to Zoom
Other Views

    Watertight® Plug, Locking Blade, 15A 125V, 2P2W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 24W04
    SKU: 88281156
    $23.69
    Checking Pricing
         
    NEMA Rating:NEMA L1-15
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 24W04
    • Color Yellow
    • Amperage 15A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L1-15
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite® Plug, 15A, 125V, 2P2W