Hubbell Wiring Device - Kellems HBL360P7W Plug | Graybar Store
Hubbell Wiring Device - Kellems - Plug - HBL360P7W
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL360P7W
    SKU: 88126753
    $334.37
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:480 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL360P7W
    • Amperage 60A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Plug, Amperage: 60 A, Voltage Rating: 480 V, No. of Wires: 3, No.of Poles: 2, Nylon