Crouse Hinds (Eaton) NPJ6485 Plug | Graybar Store
Crouse Hinds (Eaton) - Plug - NPJ6485
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NPJ6485
    SKU: 88074110
    $542.79
    Checking Pricing
         
    Amperage:60A
    Cable Diameter (Inches):1.07 to 1.35
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NPJ6485
    • Amperage 60A
    • Cable Diameter (Inches) 1.07 to 1.35
    • No. of Poles 4
    Product Overview:
    Arktite® Crouse Hinds® Plug, Amperage: 60 A, No. of Poles: 4, No. of Wires: 3, Voltage Rating: 600 V AC, Cable Diameter (Inches): 1.07 to 1.35 in