Hubbell Wiring Device - Kellems HBL26W74 Plug | Graybar Store
Hubbell Wiring Device - Kellems - Plug - HBL26W74
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26W74
    SKU: 25696666
    $78.98
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V AC
    Color:Yellow
    NEMA Rating:NEMA L14-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26W74
    • Color Yellow
    • Amperage 20A
    • Materials Elastomer
    • NEMA Rating NEMA L14-20P
    Product Overview:
    Twist Lock® HBL Plug, Amperage: 20 A, Voltage Rating: 250 V AC, No. of Wires: 4, No.of Poles: 3, Thermoplastic Elastomer