Hubbell Wiring Device - Kellems HBL24W47A Plug | Graybar Store
Hubbell Wiring Device - Kellems - Plug - HBL24W47A
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL24W47A
    SKU: 25690249
    $24.27
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA L5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL24W47A
    • Color Yellow
    • Amperage 15A
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA L5-15P
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 125 V
    • Country of Origin CN - China
    Product Overview:
    Twist Lock® HBL Plug, Amperage: 15 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Thermoplastic Elastomer