Phoenix Contact 3045444 Plug | Graybar Store
Phoenix Contact - Plug - 3045444
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 3045444
    SKU: 25499675
    $5.57
    Checking Pricing
         
    No. of Positions:6
    Additional Features:Practical coding facility; The connected conductors can be led directly into the cable duct to save space
    Voltage Rating:500 V
    Color:Grey
    Packaging:25
    No. of Levels:1
    Length:20.5 mm
    Width (mm):31.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3045444
    • Color Grey
    • Additional Features Practical coding facility; The connected conductors can be led directly into the cable duct to save space
    • Amperage Rating 24 A
    • Height 47 mm
    • IEC Rating IEC 61984
    • Length 20.5 mm
    • No. of Levels 1
    • No. of Positions 6
    • Width (mm) 31.2 mm
    • Packaging 25
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Plug, Packaging: 25, Gray, Width (mm): 31.2 mm, Height: 47 mm, Amperage Rating: 24 A