Phoenix Contact 3045839 Plug | Graybar Store
Phoenix Contact - Plug - 3045839
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 3045839
    SKU: 25423900
    $5.80
    Checking Pricing
         
    No. of Positions:4
    Additional Features:Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:22 mm
    Use With:FBS Standard Bridges
    Width (mm):24.8 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3045839
    • Color Grey
    • Additional Features Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    • Amperage Rating 32 A
    • Height 48.5 mm
    • IEC Rating IEC 61984
    • Length 22 mm
    • No. of Levels 1
    • No. of Positions 4
    • Width (mm) 24.8 mm
    • Packaging 50
    • Use With FBS Standard Bridges
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Plug, Packaging: 50, Gray, Width (mm): 24.8 mm, Height: 48.5 mm, Amperage Rating: 32 A