Phoenix Contact 3045855 Plug | Graybar Store
Phoenix Contact - Plug - 3045855
+ / - Hover over image to Zoom
Other Views

    Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 3045855
    SKU: 25385292
    $8.37
    Checking Pricing
         
    No. of Positions:6
    Additional Features:Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    Voltage Rating:800 V
    Color:Grey
    Packaging:25
    No. of Levels:1
    Length:22 mm
    Use With:FBS Standard Bridges
    Width (mm):37.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3045855
    • Color Grey
    • Additional Features Connector with lateral conductor connection direction; The connected conductors can be led directly into the cable duct to
    • Amperage Rating 32 A
    • Height 48.5 mm
    • IEC Rating IEC 61984
    • Length 22 mm
    • No. of Levels 1
    • No. of Positions 6
    • Width (mm) 37.2 mm
    • Packaging 25
    • Use With FBS Standard Bridges
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Plug, Packaging: 25, Gray, Width (mm): 37.2 mm, Height: 48.5 mm, Amperage Rating: 32 A