Greenlee 0451-10M Plier Pump, 10 in. | Graybar Store
Greenlee - Plier Pump, 10 in. - 0451-10M
+ / - Hover over image to Zoom
Other Views

    Plier Pump, 10 in.

    Manufacturer: Greenlee
    Manufacturer #: 0451-10M
    SKU: 25087800
    $32.33
    Checking Pricing
         
    Length (Inches):10.0
    Tool Application:Larger Load Bearing Area
    Overall Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0451-10M
    • Overall Length (Inches) 10
    • Tool Application Larger Load Bearing Area
    Product Overview:
    Plier Pump, Tool Application: Larger Load Bearing Area, Length (Inches): 10, Overall Length (Inches): 10 in