Ideal Industries 30-3430 Plier | Graybar Store
Ideal Industries - Plier - 30-3430
+ / - Hover over image to Zoom
Other Views

    Plier

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3430
    SKU: 22086293
    $60.55
    Checking Pricing
         
    Length (Inches):9.5
    Overall Length (Inches):9-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3430
    • Overall Length (Inches) 9-1/2
    • Length (Inches) 9.5
    • For Use With Bolts and Stainless Steel Wire; Hardened Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plier, Length (Inches): 9.5, Overall Length (Inches): 9-1/2 in