Lutron GRX-PCBL-46L-500 GRAFIK Eye® Plenum Low Voltage Control Cable, 6 Conductor, 500 ft. L | Graybar Store
Lutron - GRAFIK Eye® Plenum Low Voltage Control Cable, 6 Conductor, 500 ft. L - GRX-PCBL-46L-500
+ / - Hover over image to Zoom
Other Views

    GRAFIK Eye® Plenum Low Voltage Control Cable, 6 Conductor, 500 ft. L

    Manufacturer: Lutron
    Manufacturer #: GRX-PCBL-46L-500
    SKU: 99653499
    $1,791.73
    Checking Pricing
         
    Length:500 ft. Reel
    No. of Conductors:6
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # GRX-PCBL-46L-500
    • Cable Type Plenum
    • No. of Conductors 6
    • Type Plenum
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plenum Rated Cable, Plenum, Length: 500 ft., For Use With Grafik Eye 5