Belden PL11QS RG11 Plenum Quad Shield F- Connector | Graybar Store
Belden - RG11 Plenum Quad Shield F- Connector - PL11QS
+ / - Hover over image to Zoom
Other Views

    RG11 Plenum Quad Shield F- Connector

    Manufacturer: Belden
    Manufacturer #: PL11QS
    SKU: 98413776
    $4.53
    Checking Pricing
         
    Cable Type:RG-11 Plenum Quad
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # PL11QS
    • Cable Type RG-11 Plenum Quad
    • Gender Male
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Plenum Quad Shield, Adapter Type: F-Type, Cable Type: RG-11 Plenum Quad, Threaded, Male