Belden PL11CS RG11 Plenum F-Connector | Graybar Store
Belden - RG11 Plenum F-Connector - PL11CS
+ / - Hover over image to Zoom
Other Views

    RG11 Plenum F-Connector

    Manufacturer: Belden
    Manufacturer #: PL11CS
    SKU: 98413775
    $4.53
    Checking Pricing
         
    Cable Type:RG-11 Plenum
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # PL11CS
    • Cable Type RG-11 Plenum
    • Gender Male
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Plenum Quad Shield, Adapter Type: F-Type, Cable Type: RG-11 Plenum, Threaded, Male