Thomas and Betts CF4X4C-5200 Plenum-Gard Flexible Conduit | Graybar Store
Thomas and Betts - Plenum-Gard Flexible Conduit - CF4X4C-5200
+ / - Hover over image to Zoom
Other Views

    Plenum-Gard Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: CF4X4C-5200
    SKU: 96085698
    $5.19
    Checking Pricing
         
    Size:1 in.
    Color / Finish:Stainless steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CF4X4C-5200
    • Size 1 in.
    • Color / Finish Stainless steel
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Steel Snap-Guard Cushioned Clamp with Stainless Steel finish.