Omni Cable G121812 Plenum Control Cable, 18/12 | Graybar Store
Omni Cable - Plenum Control Cable, 18/12 - G121812
+ / - Hover over image to Zoom
Other Views

    Plenum Control Cable, 18/12

    Manufacturer: Omni Cable
    Manufacturer #: G121812
    SKU: 25588231
    $0.91
    Checking Pricing
         
    No. of Conductors:12
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Omni Cable
    • Manufacturer # G121812
    • Cable Type Plenum
    • No. of Conductors 12
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • Country of Origin 99 - Multiple
    Product Overview:
    Plenum Control Cable, Low Smoke PVC, Bare Copper, Plenum