Berk-Tek 5EXHP4P24-PU-P-BER-AP LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable - 5EXHP4P24-PU-P-BER-AP
+ / - Hover over image to Zoom
Other Views

    LANmark-350™ Premium Cat 5e Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 5EXHP4P24-PU-P-BER-AP
    SKU: 99664439
    $385.53
    Checking Pricing
         
    Color:Violet
    No. of Pairs:4
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EXHP4P24-PU-P-BER-AP
    • Cable Type UTP
    • Color Violet
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® Plenum Cable, Violet, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC