Berk-Tek 6AP4P24-WH-S-BER-AP LANmark-10G2™ Augmented Cat 6a Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-10G2™ Augmented Cat 6a Plenum 4-Pair UTP Cable - 6AP4P24-WH-S-BER-AP
+ / - Hover over image to Zoom
Other Views

    LANmark-10G2™ Augmented Cat 6a Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-WH-S-BER-AP
    SKU: 25701410
    $1,008.54
    Checking Pricing
         
    No. of Pairs:4
    Color:White
    Cable Type:UTP
    Packaging:1000 ft Reel in a Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-WH-S-BER-AP
    • Cable Type UTP
    • Color White
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating ETL Listed; NFPA 262; Plenum CMP
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® Plenum Cable, White, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC