Berk-Tek 6P4P24-BK-P-BER-AP-NS LANmark-6™ Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-6™ Plenum 4-Pair UTP Cable - 6P4P24-BK-P-BER-AP-NS
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-BK-P-BER-AP-NS
    SKU: 25266905
    $494.48
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Packaging:1000 ft Reel in a Box
    Cable Type:UTP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-BK-P-BER-AP-NS
    • Cable Type UTP
    • Color Black
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Reel in a Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® Plenum Cable, Black, Packaging: 1000 ft Reel in a Box, No. of Pairs: 4, PVC
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a House to the Point Where the Cable Enters the House; Sequential Footage Markings; Sunlight-Resistant; Third-Party Verified for Guaran