Berk-Tek 6AP4P24-S-YL-R-BER-AP LANmark-10G FTP™ Cat 6a Shielded Plenum 4-Pair F/UTP Cable | Graybar Store
Berk-Tek - LANmark-10G FTP™ Cat 6a Shielded Plenum 4-Pair F/UTP Cable - 6AP4P24-S-YL-R-BER-AP
+ / - Hover over image to Zoom
Other Views

    LANmark-10G FTP™ Cat 6a Shielded Plenum 4-Pair F/UTP Cable

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-S-YL-R-BER-AP
    SKU: 25176639
    $1,145.11
    Checking Pricing
         
    Color:Yellow
    Cable Type:FTP
    Packaging:1000 ft Reel
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-S-YL-R-BER-AP
    • Cable Type FTP
    • Color Yellow
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating Plenum
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Berk-Tek® Plenum Cable, Yellow, Packaging: 1000 ft Reel, No. of Pairs: 4, PVC