Allen Tel ATBK-VOIP-PL-15 Plastic VoIP Faceplate, 1-Port, White | Graybar Store
Allen Tel - Plastic VoIP Faceplate, 1-Port, White - ATBK-VOIP-PL-15
+ / - Hover over image to Zoom
Other Views

    Plastic VoIP Faceplate, 1-Port, White

    Manufacturer: Allen Tel
    Manufacturer #: ATBK-VOIP-PL-15
    SKU: 25702552
    $2.04
    Checking Pricing
         
    No. of Ports:1
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATBK-VOIP-PL-15
    • Color White
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap VoIP white faceplate, 1-port.
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material