Allen Tel ATBK-VOIP-PL-09 Plastic VoIP Faceplate, 1-Port, Ivory | Graybar Store
Allen Tel - Plastic VoIP Faceplate, 1-Port, Ivory - ATBK-VOIP-PL-09
+ / - Hover over image to Zoom
Other Views

    Plastic VoIP Faceplate, 1-Port, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: ATBK-VOIP-PL-09
    SKU: 25702569
    $2.04
    Checking Pricing
         
    No. of Ports:1
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATBK-VOIP-PL-09
    • Color Ivory
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Versatap VoIP ivory faceplate, 1-port.
    • Accepts all Versatap jack modules
    • Constructed of flame retardant UL94V-0 rated material