Pentair Hoffman TEP10 Plastic Type 1 Exhaust Grille for 10 Inch Fan | Graybar Store
Pentair Hoffman - Plastic Type 1 Exhaust Grille for 10 Inch Fan - TEP10
+ / - Hover over image to Zoom
Other Views

    Plastic Type 1 Exhaust Grille for 10 Inch Fan

    Manufacturer: Pentair Hoffman
    Manufacturer #: TEP10
    SKU: 99701104
    $134.69
    Checking Pricing
         
    Height (Inches):2 in.
    Color:Grey
    Width (Inches):19 in.
    Material:ABS Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TEP10
    • Color Grey
    • Type Exhaust Grille
    • Height (Inches) 2 in.
    • NEMA Ratings 1
    • Width (Inches) 19 in.
    • Material ABS Plastic
    • For Use With Exhaust, Fan Packages
    Product Overview: