Festo 567959 Festo Plastic Tubing | Graybar Store
Festo - Festo Plastic Tubing - 567959
+ / - Hover over image to Zoom
Other Views

    Festo Plastic Tubing

    Manufacturer: Festo
    Manufacturer #: 567959
    SKU: 25750565
    $165.21
    Checking Pricing
         
    Color:Black
    Outer Diameter:0.50 in
    Material:TPE-U (PU)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 567959
    • Color Black
    • Type Plastic Tubing
    • Outer Diameter 0.50 in
    • Material TPE-U (PU)
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Plastic Tubing, Black, TPE-U (PU), Outer Diameter: 1/2 in, length 150 meter reel