Festo 159663 (DELETE) Festo Plastic Tubing | Graybar Store
Festo - Festo Plastic Tubing - 159663 (DELETE)
+ / - Hover over image to Zoom
Other Views

    Festo Plastic Tubing

    Manufacturer: Festo
    Manufacturer #: 159663 (DELETE)
    SKU: 25731994
    $26.73
    Checking Pricing
         
    Color:Black
    Outer Diameter:4 mm
    Material:TPE-U (PU)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 159663 (DELETE)
    • Color Black
    • Type Plastic Tubing
    • Outer Diameter 4 mm
    • Material TPE-U (PU)
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Plastic Tubing, Black, TPE-U (PU), Outer Diameter: 4 mm, length 50 meter reel