Pass and Seymour (Legrand) S44-21-SAC Plastic Switch and Outlet Box | Graybar Store
Pass and Seymour (Legrand) - Plastic Switch and Outlet Box - S44-21-SAC
+ / - Hover over image to Zoom
Other Views

    Plastic Switch and Outlet Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S44-21-SAC
    SKU: 90008090
    $3.41
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):1-1/2 in.
    Size (Inches):4 W x 4 H
    Bracket:Wood and Steel Stud Bracket With Quick/Click Device Mounting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S44-21-SAC
    • Box Depth (Inches) 1-1/2 in.
    • Bracket Wood and Steel Stud Bracket With Quick/Click Device Mounting
    • Materials Plastic
    • No. of Gangs 2-Gang
    • Size (Inches) 4 W x 4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang plastic 4 W x 4 H x 1-1/2 in. D switch /outlet box with wood and steel stud bracket, (6) cable entries and quick/click device mounting.
    • 2 Auto/clamps on each end eliminate the need for separate cable clamps
    • Swing brackets adjust from 1-1/4 inch to 1/8 inch