Aiphone LE-D Plastic surface mount door station | Graybar Store
Aiphone - Plastic surface mount door station - LE-D
+ / - Hover over image to Zoom
Other Views

    Plastic surface mount door station

    Manufacturer: Aiphone
    Manufacturer #: LE-D
    SKU: 90013181
    $29.23
    Checking Pricing
         
    Dimensions:4-3/4h x 3-7/16 W x 1-1/8 D Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # LE-D
    • Dimensions 4-3/4h x 3-7/16 W x 1-1/8 D Inches
    • SAP Material Type ZSTD
    • Country of Origin VN - Vietnam
    Product Overview:
    A surface mount, ABS plastic door station. It is weather resistant and mounts to a single gang electric box.
    • Surface-mount door intercom works with a master intercom (sold separately) to enable audio communication with visitors
    • For use with the Aiphone LEF and LEM Series master intercoms (sold separately)
    • Weather-resistant black plastic faceplate surface mounts to a single-gang box using the included mounting hardware