Arlington 8081F Plastic Siding Box Kits, Fixture/Receptacle, All Siding Types, Flange | Graybar Store
Arlington - Plastic Siding Box Kits, Fixture/Receptacle, All Siding Types, Flange - 8081F
+ / - Hover over image to Zoom
Other Views

    Plastic Siding Box Kits, Fixture/Receptacle, All Siding Types, Flange

    Manufacturer: Arlington
    Manufacturer #: 8081F
    SKU: 95033572
    $14.69
    Checking Pricing
         
    Use With:All Siding Types
    Size (Inches):6.50 W x 6.50 H
    Additional Features:With Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8081F
    • Additional Features With Flange
    • Materials UV Rated Plastic
    • Size (Inches) 6.50 W x 6.50 H
    • Use With All Siding Types
    • Country of Origin US - USA
    Product Overview:
    White fixture mounting kit 6.5 W x 6.5 H with flange for all types of siding to mount fixture devices.