Square D (Schneider Electric) XCSTE7313 Plastic Safety Switch | Graybar Store
Square D (Schneider Electric) - Plastic Safety Switch - XCSTE7313
+ / - Hover over image to Zoom
Other Views

    Plastic Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSTE7313
    SKU: 22087605
    $323.16
    Checking Pricing
         
    Voltage Rating:240 V AC
    Temp. Rating:-13 to 140 °F
    Contact Operation:2 NC
    Material:Plastic; Polyamide
    Amperage Rating:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSTE7313
    • Amperage Rating 5 A
    • Contact Operation 2 NC
    • Temp. Rating -13 to 140 °F
    • Material Plastic; Polyamide
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    XCSTE Plastic Safety Switch, Voltage Rating: 240 V AC, Plastic; Polyamide, Amperage Rating: 5 A, Temp. Rating: -13 to 140 â°F, 2 NC