CRC Industries 02007 Plastic Safe Multipurpose Lubricant-16 oz. | Graybar Store
CRC Industries - Plastic Safe Multipurpose Lubricant-16 oz. - 02007
+ / - Hover over image to Zoom
Other Views

    Plastic Safe Multipurpose Lubricant-16 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 02007
    SKU: 94005544
    $15.02
    Checking Pricing
         
    Size:16 fluid oz bottle
    Color:Amber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02007
    • Color Amber
    • Size 16 fluid oz bottle
    • Flammability Rating Combustible
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16oz multi-purpose lubricant and corrosion inhibitor spray bottle. Plastic safe.