Pass and Seymour (Legrand) C1-18-WAC Plastic Round Old Work Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Plastic Round Old Work Ceiling Box - C1-18-WAC
+ / - Hover over image to Zoom
Other Views

    Plastic Round Old Work Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: C1-18-WAC
    SKU: 90008108
    $3.88
    Checking Pricing
         
    Size (Inches):3-3/4 dia.
    Box Depth (Inches):2-5/8 in.
    Bracket:(4) NM Cable Clamps, 1-1/4 to 1/8 Adjustable Swing Brackets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # C1-18-WAC
    • Box Depth (Inches) 2-5/8 in.
    • Bracket (4) NM Cable Clamps, 1-1/4 to 1/8 Adjustable Swing Brackets
    • Materials Plastic
    • Size (Inches) 3-3/4 dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-3/4 in. Round plastic 2-5/8 in. deep old work ceiling box with adjustable swing brackets and (4) NM cable clamps.
  • Swing brackets for mounting that adjust from 1-1/4 down to 1/8 inch
  • (4) auto/clamps
  • Includes device mounting holes
  •