Pass and Seymour (Legrand) S1-20-RAC Plastic Round Ceiling Box | Graybar Store
Pass and Seymour (Legrand) - Plastic Round Ceiling Box - S1-20-RAC
+ / - Hover over image to Zoom
Other Views

    Plastic Round Ceiling Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S1-20-RAC
    SKU: 90008104
    $3.38
    Checking Pricing
         
    Size (Inches):4 dia.
    Box Depth (Inches):2-1/8 in.
    Bracket:(4) NM Cable Clamps, Angled Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S1-20-RAC
    • Box Depth (Inches) 2-1/8 in.
    • Bracket (4) NM Cable Clamps, Angled Nails
    • Materials Plastic
    • Size (Inches) 4 dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. Round plastic 2-1/8 in. deep ceiling box with (4) NM cable clamps and angled nails.
  • Includes (2) captive mounting nails and (4) auto/clamps
  • Constructed of impact-resistant Noryl thermoplastic
  •