Arlington TVB713 Plastic Recessed TV Box™-Angled Opening, 3-Gang | Graybar Store
Arlington - Plastic Recessed TV Box™-Angled Opening, 3-Gang - TVB713
+ / - Hover over image to Zoom
Other Views

    Plastic Recessed TV Box™-Angled Opening, 3-Gang

    Manufacturer: Arlington
    Manufacturer #: TVB713
    SKU: 25438216
    $21.70
    Checking Pricing
         
    No. of Gangs:3-Gang
    Size (Inches):10.21 W x 7.561 H
    Depth (Inches):3.906
    Additional Features:Power and Multiple Low Voltage Openings with Interchangeable Tray
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TVB713
    • Additional Features Power and Multiple Low Voltage Openings with Interchangeable Tray
    • Depth (Inches) 3.906
    • Materials Plastic
    • No. of Gangs 3-Gang
    • Size (Inches) 10.21 W x 7.561 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic 3-gang recessed TV Box™ with power and multiple low voltage angled openings and interchangeable tray for new or existing construction.