Aiphone PS-1820UL plastic power supply 18 V DC | Graybar Store
Aiphone - plastic power supply 18 V DC - PS-1820UL
+ / - Hover over image to Zoom
Other Views

    plastic power supply 18 V DC

    Manufacturer: Aiphone
    Manufacturer #: PS-1820UL
    SKU: 22110356
    $105.57
    Checking Pricing
         
    Dimensions:6.56 x 3.56 x 2.00 Inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # PS-1820UL
    • Color Black
    • Dimensions 6.56 x 3.56 x 2.00 Inches
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    18VDC power supply 2A to be used with intercom systems.