Erico EC311P Plastic Plenum Rated Electrical Drop Wire Securing Clip | Graybar Store
Erico - Plastic Plenum Rated Electrical Drop Wire Securing Clip - EC311P
+ / - Hover over image to Zoom
Other Views

    Plastic Plenum Rated Electrical Drop Wire Securing Clip

    Manufacturer: Erico
    Manufacturer #: EC311P
    SKU: 25237501
    $1.30
    Checking Pricing
         
    Color:Yellow
    Packaging:100 per Pack
    Mounting Type:Ceiling Mount
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # EC311P
    • Color Yellow
    • Hole Size 1/4 in.
    • Materials Polypropylene
    • Mounting Type Ceiling Mount
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Electrical Drop Wire Securing Clip, Packaging: 100 Per Pack, Polypropylene, Ceiling Mount
    • Helps Prevent Sway of Dedicated Electrical Drop Wire/Rod
    • Will Not Affect Ceiling Grid Systems Negatively
    • No Tools Required For Installation
    • Forgiving Design Doesn't Require Exact Cutting of Rod/Wire
    • Easy Identification by the Inspector
    • Plenum Rated