Leviton 47612-HBK Structured Media® Mounting Half Bracket, Plastic, 1.5 in. D | Graybar Store
Leviton - Structured Media® Mounting Half Bracket, Plastic, 1.5 in. D - 47612-HBK
+ / - Hover over image to Zoom
Other Views

    Structured Media® Mounting Half Bracket, Plastic, 1.5 in. D

    Manufacturer: Leviton
    Manufacturer #: 47612-HBK
    SKU: 25112236
    $27.93
    Checking Pricing
         
    Height (Inches):6.55 in.
    Color:White
    Depth (Inches):1.5 in.
    Use With:140 Series, 280 Series, 420 Series Structured Media Centers
    Mounting Type:Snap-In Mount
    Width (Inches):6.55 in.
    Material:ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47612-HBK
    • Color White
    • Type Mounting Half Bracket
    • Depth (Inches) 1.5 in.
    • Height (Inches) 6.55 in.
    • Mounting Type Snap-In Mount
    Product Overview:
    Structured Media® Plastic Mounting Half-Bracket, ABS, White, Snap-In Mount