Thomas and Betts SC100RR 1-Gang Low Voltage Old Work Box | Graybar Store
Thomas and Betts - 1-Gang Low Voltage Old Work Box - SC100RR
+ / - Hover over image to Zoom
Other Views

    1-Gang Low Voltage Old Work Box

    Manufacturer: Thomas and Betts
    Manufacturer #: SC100RR
    SKU: 25034475
    $1.50
    Checking Pricing
         
    No. of Gangs:1
    Mounting Type:Swing Brackets
    Dimensions (Inches):4.32 L x 2.52 W x 1.66 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SC100RR
    • Dimensions (Inches) 4.32 L x 2.52 W x 1.66 D
    • Materials Plastic
    • Mounting Type Swing Brackets
    • No. of Gangs 1
    • Country of Origin US - USA
    Product Overview:
    Orange 1-Gang plastic low-voltage bracket for old work use.
    • Easy stud mounting and a turn of the screw adjusts to any wall thickness
    • Use with tile, paneling or stucco