Square D (Schneider Electric) 9001KN110WP Plastic Legend Plate | Graybar Store
Square D (Schneider Electric) - Plastic Legend Plate - 9001KN110WP
+ / - Hover over image to Zoom
Other Views

    Plastic Legend Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN110WP
    SKU: 88321852
    $4.75
    Checking Pricing
         
    Legend:DOWN
    Color:Black/White
    Shape:Square
    Knob Style:Push Down
    Material:Plastic
    Size:57 W x 57 H mm
    Use With:Types K And SK Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN110WP
    • Color Black/White
    • Size 57 W x 57 H mm
    • Knob Style Push Down
    • Legend DOWN
    • Shape Square
    • Material Plastic
    • Use With Types K And SK Operators
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ Plastic Legend Plate, Black/White, Size: 57 H x 57 W mm, Plastic
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides