Phoenix Contact 0819518 Plastic Label | Graybar Store
Phoenix Contact - Plastic Label - 0819518
+ / - Hover over image to Zoom
Other Views

    Plastic Label

    Manufacturer: Phoenix Contact
    Manufacturer #: 0819518
    SKU: 25694108
    $46.40
    Checking Pricing
         
    Color:Silver
    Length:27 mm
    Use With:THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK X1.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0819518
    • Color Silver
    • Length 27 mm
    • Use With THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK X1.2
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plastic Label, Silver, Polyester, Width Inches: 8 mm, THERMOMARK ROLL; THERMOMARK ROLL X1; THERMOMARK X1.2, Length: 27 mm