Phoenix Contact 0828906 Plastic Label | Graybar Store
Phoenix Contact - Plastic Label - 0828906
+ / - Hover over image to Zoom
Other Views

    Plastic Label

    Manufacturer: Phoenix Contact
    Manufacturer #: 0828906
    SKU: 25630649
    $8.01
    Checking Pricing
         
    Color:Silver
    Length:60 mm.
    Use With:THERMOMARK CARD; THERMOMARK PRIME
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0828906
    • Color Silver
    • Length 60 mm.
    • Use With THERMOMARK CARD; THERMOMARK PRIME
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    US Plastic Label, Silver, PVC, Width Inches: 30 mm, THERMOMARK CARD; THERMOMARK PRIME, Length: 60 mm