Phoenix Contact 0828806 Plastic Label | Graybar Store
Phoenix Contact - Plastic Label - 0828806
+ / - Hover over image to Zoom
Other Views

    Plastic Label

    Manufacturer: Phoenix Contact
    Manufacturer #: 0828806
    SKU: 25420841
    $7.29
    Checking Pricing
         
    Color:White
    Length:84.9 mm
    Use With:THERMOMARK CARD; THERMOMARK PRIME
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0828806
    • Color White
    • Length 84.9 mm
    • Use With THERMOMARK CARD; THERMOMARK PRIME
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plastic Label, White, PVC, Width Inches: 53.7 mm, THERMOMARK CARD; THERMOMARK PRIME, Length: 84.9 mm