Phoenix Contact 0825469 Plastic Label | Graybar Store
Phoenix Contact - Plastic Label - 0825469
+ / - Hover over image to Zoom
Other Views

    Plastic Label

    Manufacturer: Phoenix Contact
    Manufacturer #: 0825469
    SKU: 25398343
    $4.39
    Checking Pricing
         
    Color:White
    Length:27 mm
    Use With:BLUEMARK CLED; BLUEMARK LED; CMS-P1-PLOTTER
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0825469
    • Color White
    • Length 27 mm
    • Width (Inches) 0.5
    • Use With BLUEMARK CLED; BLUEMARK LED; CMS-P1-PLOTTER
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    UniCard Plastic Label, White, Polyamide, Width Inches: 1/2 in, BLUEMARK CLED; BLUEMARK LED; CMS-P1-PLOTTER, Length: 27 mm