Bridgeport Fittings 9893 Knockout Plug, Plastic, 1 in. | Graybar Store
Bridgeport Fittings - Knockout Plug, Plastic, 1 in. - 9893
+ / - Hover over image to Zoom
Other Views

    Knockout Plug, Plastic, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 9893
    SKU: 88032328
    $1.18
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 9893
    • Materials Plastic
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Knockout Plug, Plastic, Trade Size (Inches): 1 in