Intermatic Plastic Extra Duty Receptacle Cover, WP5000 Series, While-In-Use | Graybar Store
Intermatic - Plastic Extra Duty Receptacle Cover, WP5000 Series, While-In-Use
+ / - Hover over image to Zoom
Other Views

    Plastic Extra Duty Receptacle Cover, WP5000 Series, While-In-Use

    Manufacturer: Intermatic
         

    • Manufacturer Intermatic
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Opening
    Additional Features
    Color
    Size
    Mounting Position
    No. of Gangs
    Depth
    Use With
    Mounting Type
    Material
    Price
    WP5240C
    25647546
    2
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Transparent
    6.5 H x 6.5 W x 3-5/8 D in
    Vertical
    2-Gang
    3-5/8 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    32
    .03
    /
    EA
    25647546
    Opening
    2
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Transparent
    Size
    6.5 H x 6.5 W x 3-5/8 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    3-5/8 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    32
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5225C
    25647513
    2
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Transparent
    6.5 H x 6.5 W x 2-3/4 D in
    Vertical
    2-Gang
    2-3/4 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    29
    .25
    /
    EA
    25647513
    Opening
    2
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Transparent
    Size
    6.5 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    2-3/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    29
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5220C
    25647503
    2
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Transparent
    6.5 H x 6.5 W x 2-1/4 D in
    Vertical
    2-Gang
    2-1/4 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    27
    .59
    /
    EA
    25647503
    Opening
    2
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Transparent
    Size
    6.5 H x 6.5 W x 2-1/4 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    27
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5221C
    25683947
    2
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Transparent
    1.1 H x 3 W x 2-1/4 D in; 1.5 H x 1.25 W x 2-1/4 D in
    Vertical
    2-Gang
    2-1/4 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    27
    .59
    /
    EA
    25683947
    Opening
    2
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Transparent
    Size
    1.1 H x 3 W x 2-1/4 D in; 1.5 H x 1.25 W x 2-1/4 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    27
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5000C
    25647520
    (1) Vertical; (3) Horizontal
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Transparent
    4.75 H x 6.5 W x 2-1/4 D in
    Horizontal; Vertical
    1-Gang
    2-1/4 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    16
    .91
    /
    EA
    25647520
    Opening
    (1) Vertical; (3) Horizontal
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Transparent
    Size
    4.75 H x 6.5 W x 2-1/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    16
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5100C
    25645673
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Clear
    4.75 H x 6.5 W x 2-3/4 D in
    Vertical or Horizontal
    1-Gang
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    14
    .05
    /
    EA
    25645673
    Opening
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Clear
    Size
    4.75 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Vertical or Horizontal
    No. of Gangs
    1-Gang
    Depth
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    14
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5000W
    25647528
    (1) Vertical; (3) Horizontal
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    White
    4.75 H x 6.5 W x 2-1/4 D in
    Horizontal; Vertical
    1-Gang
    2-1/4 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    16
    .91
    /
    EA
    25647528
    Opening
    (1) Vertical; (3) Horizontal
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    White
    Size
    4.75 H x 6.5 W x 2-1/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    16
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5110C
    25647493
    (1) Vertical; (3) Horizontal
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Transparent
    4.75 H x 6.5 W x 3-5/8 D in
    Horizontal; Vertical
    1-Gang
    3-5/8 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    19
    .96
    /
    EA
    25647493
    Opening
    (1) Vertical; (3) Horizontal
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Transparent
    Size
    4.75 H x 6.5 W x 3-5/8 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    3-5/8 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    19
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5110G
    25647494
    (1) Vertical; (3) Horizontal
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Grey
    4.75 H x 6.5 W x 3-5/8 D in
    Horizontal; Vertical
    1-Gang
    3-5/8 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    19
    .96
    /
    EA
    25647494
    Opening
    (1) Vertical; (3) Horizontal
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Grey
    Size
    4.75 H x 6.5 W x 3-5/8 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    3-5/8 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    19
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5100G
    25647530
    (1) Vertical; (3) Horizontal
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Grey
    4.75 H x 6.5 W x 2-3/4 D in
    Horizontal; Vertical
    1-Gang
    2-3/4 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    17
    .56
    /
    EA
    25647530
    Opening
    (1) Vertical; (3) Horizontal
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    Grey
    Size
    4.75 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-3/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    17
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WP5100W
    25647537
    (1) Vertical; (3) Horizontal
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    White
    4.75 H x 6.5 W x 2-3/4 D in
    Horizontal; Vertical
    1-Gang
    2-3/4 in.
    WP5000 Series Plastic In-Use Weatherproof Box
    Screw Mount
    Polycarbonate
    $
    17
    .56
    /
    EA
    25647537
    Opening
    (1) Vertical; (3) Horizontal
    Additional Features
    Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color
    White
    Size
    4.75 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-3/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    $
    17
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647546 SKU, 25647546 ANALYTICS...
    Color
    Transparent
    Size
    6.5 H x 6.5 W x 3-5/8 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    3-5/8 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    32
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647513 SKU, 25647513 ANALYTICS...
    Color
    Transparent
    Size
    6.5 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    2-3/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    29
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647503 SKU, 25647503 ANALYTICS...
    Color
    Transparent
    Size
    6.5 H x 6.5 W x 2-1/4 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    27
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683947 SKU, 25683947 ANALYTICS...
    Color
    Transparent
    Size
    1.1 H x 3 W x 2-1/4 D in; 1.5 H x 1.25 W x 2-1/4 D in
    Mounting Position
    Vertical
    No. of Gangs
    2-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    27
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647520 SKU, 25647520 ANALYTICS...
    Color
    Transparent
    Size
    4.75 H x 6.5 W x 2-1/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    16
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645673 SKU, 25645673 ANALYTICS...
    Color
    Clear
    Size
    4.75 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Vertical or Horizontal
    No. of Gangs
    1-Gang
    Depth
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    14
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647528 SKU, 25647528 ANALYTICS...
    Color
    White
    Size
    4.75 H x 6.5 W x 2-1/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-1/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    16
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647493 SKU, 25647493 ANALYTICS...
    Color
    Transparent
    Size
    4.75 H x 6.5 W x 3-5/8 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    3-5/8 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    19
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647494 SKU, 25647494 ANALYTICS...
    Color
    Grey
    Size
    4.75 H x 6.5 W x 3-5/8 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    3-5/8 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    19
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647530 SKU, 25647530 ANALYTICS...
    Color
    Grey
    Size
    4.75 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-3/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    17
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647537 SKU, 25647537 ANALYTICS...
    Color
    White
    Size
    4.75 H x 6.5 W x 2-3/4 D in
    Mounting Position
    Horizontal; Vertical
    No. of Gangs
    1-Gang
    Depth
    2-3/4 in.
    Use With
    WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type
    Screw Mount
    Material
    Polycarbonate
    Price
    $
    17
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available