Phoenix Contact 1005266 Plastic Cable Marker | Graybar Store
Phoenix Contact - Plastic Cable Marker - 1005266
+ / - Hover over image to Zoom
Other Views

    Plastic Cable Marker

    Manufacturer: Phoenix Contact
    Manufacturer #: 1005266
    SKU: 99695889
    $2.52
    Checking Pricing
         
    Color:Transparent
    Length:8 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1005266
    • Color Transparent
    • Length 8 mm.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    KMK Plastic Cable Marker, Transparent, Polyethylene, Width Inches: 29 mm, Length: 8 mm